missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Type N9 Amber With Label and Scale Screw Neck Vials

Brand:  Macherey-Nagel™ 702284

Additional Details : Weight : 0.25600kg

Product Code. 10535931

  • £15.80 / Pack of 100
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Amber
1.5 mL
Flat Bottom, Wide Opening, Label and Scale
100
Flat
100 Pk.
11.6 mm
HPLC and GC Autosamplers
Screw Neck, Wide Opening
100 Pack
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers