Learn More
Testo™ 925 Single Channel Thermometer
Use this thermometer for heating engineering, the sanitation sector and refrigeration and air conditioning technology applications. Testo™ 925 Single Channel Thermometers enable virtually any kind of temperature measurement.
Brand: Testo™ 0560 9250
Code : A0
Additional Details : Weight : 0.33300kg
Description
- An attachable temperature probe and a radio temperature probe can be connected
- Large range of fast temperature probes on offer for surface, air or immersion/penetration measurement (optional)
- Continuous display of min./max. values
- Acoustic alarm sounds when limit values are exceeded
Specifications
Testo 925, 1 channel temperature measuring instrument T/C Type K, audible alarm, connection of an optional radio probe, Battery, calibration protocol | |
Type K (NiCr-Ni) | |
Thermocouple Thermometer | |
-20°C | |
±(0.5°C 0.3% of mv), (−40 to 900°C), ±(0.7°C 0.5% of mv) |
ABS Plastic | |
0.1°C (−50 to 199.9°C), 1°C | |
50°C | |
-20°C to +50°C | |
Large |