missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Tygon™ (Hydrocarbon) Tubing
Especially suited for hydrocarbons, mineral oil products and distillates. Heidolph™ Tygon™ Hydrocarbon Tubing is the ideal choice for petroleum products and more.
£17.00 - £45.00
Specifications
Autoclavable | Autoclavable |
---|---|
Thickness (Metric) | 1.6 mm |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
11711669
|
Heidolph instruments
525-72000-00 |
7.9 mm | 12.9 mm | 1.6 mm |
£45.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
10301732
|
Heidolph instruments
525-73000-00 |
0.8 mm | 4.0 mm | 1.6 mm |
£17.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
10708992
|
Heidolph instruments
525-70027-00 |
4.8 mm | 8 mm | 1.6 mm |
£37.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10698382
|
Heidolph instruments
525-74000-00 |
1.7 mm | 4.9 mm | 1.6 mm |
£19.00
1m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
10341682
|
Heidolph instruments
525-70028-00 |
6.3 mm | 9.5 mm | 1.6 mm |
£35.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10535682
|
Heidolph instruments
525-76000-00 |
3.1 mm | 6.3 mm | 1.6 mm |
£19.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
Description
- Ideal for petrol, kerosene, heating oil, cutting solutions and coolants with a glycol base.
- Resistant to ozone and UV.
Spécification
Autoclavable | |
1.6 mm | |
Non-sterile |