missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ NP570

Product Code. 16370486
Click to view available options
Size:
Large, 10
Medium, 9
Small, 8
X-Large, 11
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Ideal protection where tasks present the dual risk of chemical exposure and cut. Provides level E cut protection and first-class defence against acids, caustics, solvents, grease and oil.

  • 1.73 mm outer neoprene coating glove protects against a wide variety of chemicals including acids, caustics, solvents, grease and oil
  • Level 5 cut resistance (EN388: 2016) thanks to a 13 gauge engineered HPPE liner
  • CE CAT III - EN ISO 374-1:2016/TYPE A, AJKLMT
  • EN388: 2016 3X43E; ANSI Cut Level E - EN ISO 374-5:2016
  • Rough textured finish offers enhanced grip and good resistance to abrasion - Level 3 (EN388: 2003)
  • Food contact compatible
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE Cat III
Color Black
Exterior Finish Rough
Latex Free No
Material Neoprene
Product Type Gloves
Size X-Large, 11
Style Gauntlet / Anatomical shape
Thickness (English) 68 mil
Thickness (Metric) 1.73 mm
EN388 Standard EN388: 2016 3X43E
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMT
EN ISO 374 - 5 Yes
Glove Cuff Style Rolled
Liner Material 13 gauge engineered HPPE liner
Lining Lined
Model NP570
Packaging Type 12 pairs per bag/6 bags per box: 72 total pairs
Length (English) 14 in.
Length (Metric) 356 mm
Show More Show Less

  1. Store away from light and humidity
  2. Rinse gloves in running water before removing, using a neutral detergent if necessary
  3. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
  4. For Professional Use Only

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'