missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Turb™ Laboratory Turbidity Meters

Get optimum automatic calibration for laboratory turbidity meters with the Turb™ Series 550 Laboratory Turbidity Meter.

Specifications

Type Laboratory Turbidity Meter
Display Type LCD
Response Time <3 sec.
Calibration Type Automatic
Includes Two 28 x 70mm round cuvettes with 25mL sample volume and three calibration standard
View More Specs

Description

Description

  • Automatic calibration type for laboratory turbidity meters
  • Accuracy of ±2% of value or ±0.01 NTU
  • Includes two 28 x 70mm round cuvettes with 25mL sample volume and three calibration standard
  • For comparative measurements, the current and previous values are shown on the two-line display
  • Resolution of 0.01 NTU from 0.00 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
Specifications

Specifications

Laboratory Turbidity Meter
<3 sec.
Two 28 x 70mm round cuvettes with 25mL sample volume and three calibration standard
For comparative measurements, the current and previous values are shown on the two-line display
0.01 NTU from 0.00 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
100 mm
47/63 Hz
10°C to 40°C
LCD
Automatic
25 mL
±2% of value or ±0.01 NTU
252 mm
100/240 V 47/63 Hz
100/240 V
2 Years
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.