missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3-Way Tube Racks
Connect to one another on either end. Fisherbrand™ 3-Way Tube Racks include convenient finger slots moulded onto the rack and each of the three tiers to accommodate different tube sizes.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01250kg
Description
- Polypropylene racks connect to one another on either end.
- The tiered rack makes sample transfer and loading an easier process.
- Finger slots are molded into the rack making them easy to pick up and move
- Lowest level holds individual 0.2mL tubes or strips of 8 or 12 tubes with 24 wells and 6.3mm well dia.
- Middle tier holds 0.5mL tubes with 14 wells and 7.8mm well dia.
- Top tier holds 1.5mL tubes with 12 wells and 11mm well dia.
- Rack measures 164 x 123 x 62mm.
- Pack of 6 assorted colors: blue, green, natural, pink, yellow, orange
- Autoclavable
Specifications
Autoclavable | |
Tubes (24 x .02 mL, 14 x 0.5 mL, 12 x 1.5 mL) | |
microtube storage and sample transfer | |
164 x 123 x 62mm | |
123 mm | |
24 x 6.3 mm, 14 x 7.8 mm, 12 x 11 mm |
Assorted (Blue, Green, Natural, Orange, Pink, Yellow) | |
Polypropylene | |
6/Pk. | |
164 mm | |
62 mm |