Learn More
Sarstedt™ Tube, 50mL
Sarstedt™ Tube, 50mL feature a screw cap, a conical base, and printed writing space and graduations.
Brand: Sarstedt™ 62547254

Description
- Polypropylene construction
- Printed writing space and graduations
- Assembled with high-density red polyethylene cap
- Sterile and non-pyrogenic
- Endotoxin-free
- Styrofoam container
Specifications
ADR, IVD, CE | |
Red | |
50 mL | |
Polypropylene | |
25 | |
Sterile | |
114 mm | |
Yes | |
Yes |
HDPE | |
Transparent | |
Single-use | |
300 | |
300 | |
Conical | |
Conical | |
28 mm | |
15,500 x g |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.