Learn More
VITLAB™ LDPE Wash Bottles with Distilled Water Imprint
Clearly identify wash bottles intended for use with distilled water. VITLAB™ LDPE Wash Bottles with Distilled Water Imprint feature a permanent, multilingual imprint for maximum clarity. Transparent LDPE bottles feature a screw cap on a narrow- or wide-mouth bottle with a precision-tip spray tube.
Brand: VITLAB™ 135381
116.37 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Additional Details : Weight : 0.12000kg
Description
Wash bottles with “Distilled Water” permanently imprinted on the bottle in German, English, French and Spanish to easily identify the contents. Each spray bottle is individually wrapped in a clearly labeled polyethylene bag.- Designed for precise spray control
- Finely drawn tip creates a precise spray jet for fine control
- Optimized medium backflow through the continuous spray tube
- Choice of narrow- or wide-mouth bottles
- Narrow-mouth, tapered bottles for easy handling
- Wide-mouth, square-shouldered bottles for easy and safe filling
- All bottles feature screw cap lids with GL threads for a strong, secure hold
- Constructed of durable, transparent materials
- Durable, easy-to-handle low-density polyethylene (LDPE) bottles
- Polypropylene spray tubes are autoclavable at 121°C for 20 minutes
- Transparent material allows for easy monitoring of remaining volume
Specifications
1000 mL | |
LDPE | |
12Pack | |
Wide | |
Wash Bottle | |
Polypropylene | |
Screw Cap |
Transparent | |
Individually wrapped in PE bag | |
GL 63 | |
226 mm | |
Distilled Water | |
91 mm |