Learn More
Thermo Scientific™ TracePLOT TG-BOND U GC Columns
For consistent, reproducible analysis of nonpolar and polar compounds, choose the polar PLOT column with essentially no particle release.
Brand: Thermo Scientific™ 26007-6090
Code : 16
Additional Details : Weight : 0.50000kg
Description
For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND U GC Columns deliver high performance and unsurpassed stability. The columns use a polar divinylbenzene ethylene glycol/dimethylacrylate phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.
Applications:- Polar and nonpolar compounds
- HP-PLOT U
- Rt™-U-BOND
- CP-PoraPLOT U
- CP-PoraBOND U
- Supel-N PLOT
Specifications
0.53 mm | |
TracePLOT™ TG-BOND U | |
Polare Compounds Analysis | |
30 m |
0.53 mm | |
Up to 190°C | |
20 μm | |
Polar |