missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-1701 GC Columns
Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE™ TR-1701 GC Columns.
Brand: Thermo Scientific™ 260Q155P
This item is not returnable.
View return policy
Description
Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.
- Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
- Low bleed even at a high operating temperature
- Excellent starting point for method development
- Suitable for a wide variety of applications
- Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB
Recommended for:
- Pesticides
- PCB's
- PAH's
- Organic Acids
- Drugs
- Steroids
- EPA 608, 8081
Specifications
280/300°C | |
0.32 mm | |
Trace™ TR-1701 | |
GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081 | |
60 m | |
60 m x 0.32 mm x 0.25 μm |
0.32 mm | |
TRACE | |
G46 | |
0.25 μm | |
Mid-Polar |