missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 73-300 Gloves



Ansell™ TouchNTuff™ 73-300 is a thin Neoprene glove that offers added tactile sensitivity and provides chemical splash resistance against a broad range of chemicals.
£789.00
Specifications
Certifications/Compliance | CE Marked CE0493 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Description | Smooth external glove surface |
Color | Cream |
Material | Neoprene |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15945021
![]() ![]() |
Ansell™
73300060 |
6 |
£789.00
200 pairs |
Estimated Shipment: 02-09-2025
Log in to see stock. |
||||||
15955021
![]() ![]() |
Ansell™
73300065 |
6.5 |
£789.00
200 pairs |
Estimated Shipment: 02-09-2025
Log in to see stock. |
||||||
15965021
![]() ![]() |
Ansell™
73300075 |
7.5 |
£789.00
200 pairs |
Estimated Shipment: 02-09-2025
Log in to see stock. |
||||||
15975021
![]() ![]() |
Ansell™
73300080 |
8 |
£789.00
200 pairs |
Estimated Shipment: 02-09-2025
Log in to see stock. |
||||||
15985021
![]() ![]() |
Ansell™
73300085 |
8.5 |
£789.00
200 pairs |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Description
- Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
- Thin design for superior tactile sensitivity
- Broad chemical splash resistance
- Prevents Type I and Type IV allergies
- Cuff style is beaded with Surefit™ Technology
- Freeedom from holes 0.65 AQL
- Extended cuff
- Double glove recommended
- Internal glove surface is coated
- Anatomic with curved fingers
Specifications
CE Marked CE0493 | |
Smooth external glove surface | |
Neoprene | |
0.15 mil | |
Yes | |
KLT | |
Beaded | |
20 pairs | |
295 mm |
EN 420:2003 + A1:2009 | |
Cream | |
Disposable Gloves | |
0.10 mm | |
Type B | |
Yes | |
Polybag | |
11.6 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ TouchNTuff™ 73-300 Gloves