Learn More
Lovibond™ Tintometer™ SD 70 Conductivity Meter
SD 70 Conductivity meter is a compact, easy to use handheld meter for the measurement of Conductivity. Up to 25 results can be stored in the meter's memory with date, time and temperature information for each result.
Brand: Lovibond™ 194802-16
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- Backlit LCD display shows result and temperature simultaneously, with addditional information including date and time on keypress making accurate measurements simple
- Temp range : 0 to 60 °C
- Temp resolution: temp 0.1° C
- Resolution: 1 μS/cm (0 to 1999μS/cm), 0.01mS/cm (2 to 20mS/cm)
- Calibration: 1 or 2 point
- Data Storage: 25 data sets with date, time, temperature, result
- Display: LCD, 22 x 22mm; Yellow/Green Backlight
- Operating Temperature: 0 to 60°C
- Battery Capacity: >25 hours continuous use
- Auto Off: 8 minutes after last keypress
- Conformity: CE
Specifications
Conductivity Measurment | |
Batteries, lanyard, Instruction Manual, Compact robust carry case | |
0 to 1999μS/cm, 0 to 20mS/cm | |
SD 70 Conductivity Meter |