missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, ACS, 99+%, stab. with 250ppm BHT, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 mL
1 L
4 L
4 x 1 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Maximum level of impurities: Color (APHA) 20, Peroxide (as H2O2) 0.015%, Residue after evaporation 0.03%, H2O 0.05%
Specifications
Melting Point | °C to 108°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.889 g/cm3 at 20°C |
Boiling Point | 66°C |
Quantity | 500 mL |
Flash Point | -17°C (1°F) |
Odor | Ether-like |
Physical Form | Liquid |
Refractive Index | 1.407 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'