missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ Temperature Humidity Instrument
This robust, reliable, ready-to-use temperature humidity instrument is a perfectly designed instrument for climatic measurements (HVAC branch).
POA
Specifications
Type | Thermohygrometer |
---|---|
Humidity Range | 0 to 100% |
Accuracy | ±3% |
Temperature Range (Metric) | -40°C to +70°C |
Temperature Accuracy | ±0.5°C |
Description
- Perfectly designed instrument for climatic measurements (HVAC branch).
- The measuring instruments are perfect for measuring room climate (HVAC)
- For detecting critical temperature-humidity environments: moul-risk in living quarters
- The flexible combination sensor of P330 is excellent useable for measurements at hard-to-access points
Specifications
Thermohygrometer | |
±3% | |
±0.5°C | |
Plastic |
0 to 100% | |
-40°C to +70°C | |
LCD | |
130 g |