missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials, Level 3 High Performance Applications

Use SureSTART™ 2 mL Glass Crimp Top Vials, Performance Level 3, for high performance GC-MS applications.

Brand:  Thermo Scientific™ 6PCV11-1PT

Additional Details : Weight : 2.57640kg

 View more versions of this product

Product Code. 17323953

  • £140.60 / Pack of 1000
In Stock
to see stock.
Add to basket

Description

Description

Choose Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials, Performance Level 3, for high performance applications, when sensitivity is a must. Our Level 3 vials are our highest performance vials, designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding GC-MS . These 2 mL clear glass crimp vials are Specification Certified to ensure their physical dimensions and autosampler compatibility. Use 11 mm crimp caps and septa to seal these vials. Seal and remove your crimp caps using Thermo Scientific manual and electronic crimpers and decrimpers. These vials meet all requirements of US, EU, JPN Pharmacopeia. Buy in bulk for greater savings.

Features

Performance Level 3 Vials – for High Performance Applications

  • Identified by three waves on the vial
  • Convenient write-on patch
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Specifications

Clear Glass
11 mm
SureSTART Level 3
Crimp Cap
Specification Certified
Yes
1000/Pk.
Flat Base
2 mL
32 mm
2 mL Crimp Glass Vial, Level 3
1.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers