missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Supreme™ Latex Surgical Gloves
Use Sempermed Supreme™ Natural Rubber Latex Surgical Gloves for surgical needs. They are certified as follows: EN 1041, EN 980, EN 455/3, ISO 15223.
Brand: Semperit™ 3000006091
Code : S3
Additional Details : Weight : 1.44000kg
Description
- Sterile
- Natural White
- Non-powdered
- Rolled cuff style
- Disposable
Specifications
EN 1041, EN 980, EN 455/3, ISO 15223 | |
Yes | |
Powder Free | |
Sterile | |
Rolled |
White | |
Latex | |
6.5 | |
0.19 to 0.23mm | |
270 mm |