Learn More
Thermo Scientific™ Super Clean™ Gas Cartridge Filter Baseplates and Accessories
Select from a range of quality baseplates/manifolds for your Thermo Scientific™ Super Clean™ Cartridge Filters.
£26.08 - £1156.80
Product Code | Brand | Type | For Use With (Equipment) | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With (Equipment) | Description | Price | Quantity & Availability | |||
10544305
|
Thermo Scientific™
60180-815 |
Dual Base | 2x Combi Filter | For Gas: Air and Fuel Gas |
£631.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||
10631016
|
Thermo Scientific™
60180-817 |
Triple Base | Triple and 2x Combi Filter | For Gas: Carrier, Make Up, and Fuel Gas |
£889.98
Each |
In Stock
Log in to see stock. |
|||
10096114
|
Thermo Scientific™
60180-818 |
Four-Position Base | Moisture, Oxygen, 2x Hydrocarbon | For Gas: High Capacity Carrier, Fuel, and Make Up Gas |
£1156.80
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10209414
|
Thermo Scientific™
60180-816 |
Two-Position, High-Flow Base | N2 in LC/MS, H2O in H2/ Air Generators | For Gas: Carrier, Make Up, and Fuel Gas |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
N/A | |||
11507781
|
Thermo Scientific™
60180-837 |
O-Rings for Baseplates | Super Clean Cartridge Filter Baseplate | Accessory |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
N/A | |||
10280095
|
Thermo Scientific™
60180-838 |
Flush Cap | Super Clean Cartridge Filter Baseplate | Accessory |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
N/A | |||
Description
Use quality baseplates/manifolds for your Thermo Scientific™ Super Clean™ Cartridge Filters. A range of baseplate options allows configuration to your individual requirements. Needle valves ensure that the gas line is not contaminated during cartridge change. The baseplates have a one-time installation procedure. Super Clean Cartridge Filters are not included.
Additional Product Information- Use with Super Clean cartridge filters
- Filters not included
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.