missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulphuric Acid Dilute, EU Pharmacopoeia Grade, Fisher Chemical™
Click to view available options
Quantity:
1000 mL
Packaging:
1000mL
Specifications
Packaging | 1000mL |
Quantity | 1000 mL |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Sulphuric Acid,Dilute. European Pharmacopoeia Ref: 1086804 (RP 216)
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'