missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, BAKER INSTRA-ANALYZED Plus, J.T. Baker™
349.60 GBP valid until 2024-12-31
Use promo code "23268" to get your promotional price.
Use promo code "23268" to get your promotional price.
Click to view available options
Quantity:
0.5 L
1 L
Description
BAKER INSTRA-ANALYZED™ Plus acids allow for testing of more trace metals with tighter specifications.
- Quality assured for up to 64 trace metals tested to low parts-per-billion (ppb) levels
- Lot to lot consistency ensures reliable results between tests
- Space-saving HDPE packaging with low metallic extractables
- Enhanced safety with tamper-evident caps
- Environmentally-friendly recyclable HDPE bottles
- Strict protocols in an ISO facility ensure quality in manufacturing
Specifications
pH | 2.4 (1.0M aq. soln.) |
Color | Colorless |
Melting Point | 0°C |
Boiling Point | 295°C to 315°C |
Density | 1.84g/cm3 at 20°C |
Odor | Odorless |
Packaging | HDPE |
Quantity | 0.5 L |
Viscosity | 23 mPas at 20°C |
Physical Form | Liquid |
Show More |
Safety and Handling
Signal Word
- Danger
- Skin corrosion/irritation Category 1 A
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'