missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BH-200 Series Stuart Dry Block Heater

Product Code. 11406578
Click to view available options
Controller Type:
Analog
Digital
Dual Control Digital
Temperature Range (Metric):
50°C to 200°C
Ambient +8° to 130°C
Ambient +8° to 200°C
No. of Blocks:
2
3
This item is not returnable. View return policy
This item is not returnable. View return policy

BH-200 Series Stuart Dry Block Heater provides precise heating of tubes and microplates.

  • Hot warning light indicates when the block temperature is above 50°C

Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminum blocks provides very accurate and stable temperature control. The ''number of blocks accepted'' indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.

Specifications

Controller Type Dual Control Digital
Description Digital setting and display, 2 blocks with independent temperature control, saves space.
For Use With (Equipment) Digital Block Heater
Holds Heating Blocks
Material Metal
No. of Places 2
Plug Type UK
Temperature Range (Metric) Ambient +8° to 130°C
Type Dry Bath Block
Display LED
For Use With (Application) Ideal for applications where samples have to be transferred between two temperatures very quickly.
No. of Blocks 2
Temperature Stability At 37°C ±0.1°C
Temperature Uniformity Within block at 37°C ±0.1°C; within block at 130°C ±1°C
Width (English) 12.2 in.
Width (Metric) 310 mm
Height (English) 4.5 in.
Height (Metric) 115 mm
Depth (English) 11 in.
Depth (Metric) 280 mm
Weight (Metric) 2.9 kg
Voltage 230 V
Wattage 2 x 150 w
Frequency 50 Hz
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'