missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Dri-Block™ Aluminum Heating Block Insert
Click to view available options
12 x 15 mm, 48 mm deep, conical
Description
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Heaters sold separately
Specifications
Description | Conical wells |
Material | Anodized Aluminum |
No. of Places | 12 |
Type | Dri-Block™ Insert |
Depth (English) Well | 1.89 in. |
Depth (Metric) Well | 48 mm |
Diameter (English) Well | 0.59 in. |
Diameter (Metric) Well | 15 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'