missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Pallet Knife
Constructed of food/pharma grade HDPE, making it ideal for manufacturing areas. Sampling Systems™ SteriWare™ Disposable Pallet Knife is good for hygienic applications and requires no cleaning.
£147.00 - £167.00
Product Code | Brand | Length (Metric) Blade | Length (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Blade | Length (Metric) | Sterility | Price | Quantity & Availability | |||
15124966
|
Sampling Systems™
8175H-200S |
200 mm | 300 mm | Sterile |
£167.00
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
15750678
|
Sampling Systems™
8175H-150 |
150 mm | 260 mm | Non-sterile |
£151.00
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
15869471
|
Sampling Systems™
8175H-150S |
150 mm | 260 mm | Sterile |
£166.00
Pack of 100 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
15879471
|
Sampling Systems™
8175H-200 |
200 mm | 300 mm | Non-sterile |
£147.00
Pack of 100 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contamination
- No cleaning required
Specifications
HDPE | |
Individually Bagged | |
White |