missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Cuvets
Experience top optical quality in spectrophotometry with easy-to-use, polystyrene or acrylic Thermo Scientific™ Sterilin™ Cuvets.
Brand: Thermo Scientific™ 221M
This item is not returnable.
View return policy
Description
Experience top optical quality in spectrophotometry with easy-to-use, polystyrene or acrylic Thermo Scientific™ Sterilin™ Cuvets.
- Choice of material: optical quality polystyrene for use at visible wavelengths (340 to 900nm) or optical quality acrylic (PMMA) for use at ultraviolet wavelengths (300 to 900nm)
- Each case contains cuvets from the same mold cavity to ensure minimal dimensional variation
- Standard absorption variation between cuvets is better than ±0.005 absorbency units
- Two sizes available—semi-micro cuvet and macro cuvet
- Standard pathlength of 10mm
- Frosted sides on the cuvet provide an ideal labeling and handling area
- Recessed windows reduce the risk of scratching during use
- For ease of use an arrow feature indicates the direction of light transmission
- Packed in expanded polystyrene (EPS) foam trays for optimum protection ensuring scratchfree product at the time of use
- Not available in all geographic regions
Specifications
Non-sterile | |
Macro cuvet | |
Polystyrene | |
10 mm | |
32.5 mm | |
10 mm |
Macro Cuvette | |
2.5 to 4.5 mL | |
100 pk/ 500 cs | |
340 to 900 nm | |
Spectrophotometers and Photometers |
Note: Cuvets should not be used for long-term storage of samples. When using Hydrochloric acid, as the instrument can come under attack from the acid fumes, it is recommended that you use sealing film on the cuvet.