missing translation for 'onlineSavingsMsg'
Learn More

Manutan Step-on bin, yellow, 30 litre capacity, Ekwo

Brand:  Manutan A021313

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12808599

  • £72.60 / Each
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Description

Description

Lightweight yet highly robust plastic step-on bins enabling hygienic hands-free waste disposal. Rounded corners for easy cleaning. Supplied with two back wheels and a stabiliser at the front.
  • Capacity: 30L
  • Compatible with 40-50 litre refuse bags
  • Yellow
  • Dimensions (H x W x D): 435mm x 410mm x 398mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers