missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 400mm Dia., with Perforated Plates with Round Holes
Brand: RETSCH 60.162.008000
Code : A0
Additional Details : Weight : 2.00000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1 Each | |
Test Sieve | |
Certificate indicating Compliance |
For separation, fractioning, particle size determination | |
400 mm | |
8mm | |
ISO 3310/2 | |
65mm |