missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Pharmacists Spatula
Features stainless steel blade. Bochemtrade; Stainless Steel Pharmacists Spatula has a wooden handle.
£6.45 - £9.40
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Pharmacists Spatula |
Blade Material | Stainless Steel |
Handle Material | Wood |
Material | Stainless Steel |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10654301
|
Bochem™
3491 |
190 mm | 100 mm |
£8.40
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
10272011
|
Bochem™
3492 |
230 mm | 130 mm |
£9.40
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
10455791
|
Bochem™
3495 |
310 mm | 200 mm |
£6.45
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
Description
- Wooden handle
- Long blade
Specifications
1 Ea. | |
Stainless Steel | |
Stainless Steel |
Pharmacists Spatula | |
Wood | |
Wood |