missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Barrel Pump with Discharge Tube
Buerkle™ Stainless Steel Barrel Pump with Discharge Tube is suitable for filling combustible and easily flammable liquids.
£271.00 - £290.00
Specifications
For Use With (Application) | Suitable for Filling Combustible and Easily Flammable Liquids, Foodstuffs |
---|---|
Includes | Discharge Tube |
Type | Barrel Pump |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
10383321
|
Buerkle™
5601-0500 |
350 mL/stroke |
£278.00
Each |
In Stock
Log in to see stock. |
|||||
10463671
|
Buerkle™
5601-0800 |
560 mL/stroke |
£290.00
Each |
In Stock
Log in to see stock. |
|||||
10536742
|
Buerkle™
5601-0400 |
220 mL/stroke |
£271.00
Each |
In Stock
Log in to see stock. |
|||||
Description
The Buerkle™ barrel pump made of stainless steel AISI 304 (1.4301) is suitable for filling combustible and easily flammable liquids. The barrel pump can conduct electricity and therefore fulfills the requirements for handling flammable liquids in combination with the accessory antistatic set.The PTFE gaskets ensure long-term and maintenance free use. Pumping capacity approx. 9–22 l/min, dependent on pump length. The wide range of accessories makes it possible to adapt the pump to very different requirements.- Immersion tube Ø 32 mm
- Removable discharge tube
Specifications
Suitable for Filling Combustible and Easily Flammable Liquids, Foodstuffs | |
Discharge Tube | |
Barrel Pump |