missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Square Unmounted Polarizing Filters
POA - £23.56
Specifications
Type | Polarizing Filter |
---|---|
For Use With (Application) | For applications where highest optical quality is not essential. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12944717
|
N/A
TE218R |
100 x 100 mm |
£23.56
Pack of 2 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
12934717
|
N/A
TYPE HN32 |
50 x 50 mm |
POA
Pack of 2 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
Filters are supplied as a pair. For applications where highest optical quality is not essential. They are unmounted and may be cut with scissors.Specifications
Polarizing Filter | |
For applications where highest optical quality is not essential. |