missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Grinding Vial Set, Steel-Jacketed Tungsten Carbide

Grinding Vial Set is ideal for grinding hard, brittle samples to an analytical fineness in the 8000M Mixer/Mill™ and 8000D Dual Mixer/Mill.

Brand:  Cole-Parmer™ 8004SS

Product Code. 15390512

  • £2840.00 / 1 set
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Screw-on caps and vial body are made of 304 stainless-steel and lined with tungsten carbide.
  • Also useful for blending powders and mixing emulsions.
  • Steel-jacket protects vial for grinding in extreme environments.
  • Gaskets are Viton for enhanced resistance to heat and chemicals.
  • High resistance to abrasion; long-wearing and very high efficiency.
  • Harder and heavier than steel so it grinds faster and with less contamination.
  • Suitable for slurry grinding.
Specifications

Specifications

Grinding Set
55 mL
2.25 in.
Ideal for Grinding Hard, Brittle Samples to an Analytical Fineness
2.5 in.
2 x 0.5 in. (11.2 mm) Tungsten Carbide Balls and 6 Extra Viton™ Gaskets
Tungsten Carbide
Grinding: 0.1 to 0.33 oz., Mixing: 0.85 oz.
0.02 lb.
1.85 oz.
W, C, Co, Ta, Ti, Nb
5.7 cm
8.5+
6.35 cm
Steel
1 Ea.
Grinding: 3 to 10 mL, Mixing: 25 mL
10 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers