missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Specimen Bag with Document Wallet, Plain
Specimen bag ideal for safe patient sample transport.
£121.00 - £122.00
Specifications
Product Type | Specimen Bag |
---|---|
Autoclavable | Not Autoclavable |
Closure Type | Self-adhesive |
Disposable | Single-use |
For Use With (Application) | Transportation of clinical specimens and documents |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
16404989
|
Wheaton™
370160 |
150 x 150 mm |
£122.00
Pack of 1000 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
16414989
|
Wheaton™
370170 |
150 x 220 mm |
£121.00
Pack of 1000 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
- Ensures safe sample transfer
- For transportation of clinical specimens and documents
Specifications
Specimen Bag | |
Self-adhesive | |
Transportation of clinical specimens and documents | |
LDPE | |
1000 |
Not Autoclavable | |
Single-use | |
Document Pouch, Plain | |
Non-sterile |