missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, 0.1M, Chem Lab™
Specifications
pH | >11 |
---|---|
Color | Colorless |
Concentration | 4g NaOH/l H2O = 0.1 N (±0.0002/20°C) |
Density | 1.01g/mL |
Solubility Information | Soluble in Water |
Odor | Odorless |
Physical Form | Liquid |
Specifications
>11 | |
4g NaOH/l H2O = 0.1 N (±0.0002/20°C) | |
Soluble in Water | |
Liquid |
Colorless | |
1.01g/mL | |
Odorless |