missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Single Tray Rack for Upright Freezers, Standard
Trays designed for applications where the samples are either not stored in boxes or has odd sizes.
£80.15 - £101.00
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Upright Freezers |
Width (Metric) | 139 mm |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
12416980
|
Tenak™
TE29100 |
420 x 139 x 170 mm |
£80.15
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
12436980
|
Tenak™
TE29108 |
420 x 139 x 280 mm |
£88.45
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
12446980
|
Tenak™
TE29120 |
560 x 139 x 170 mm |
£84.05
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
12486980
|
Tenak™
TE29136 |
560 x 139 x 385 mm |
£101.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
- Single trays are a drawer including a lid with a handle on the front and it will fit into any freezer
- Racks can be used with all freezer brands
- Constructed of stainless steel
Specifications
Stainless Steel | |
Upright Freezers | |
139 mm |