missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Thermo Scientific Split / Splitless Tapered FAST FocusLiner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£39.40 - £635.00
Specifications
Length (Metric) | 78.5 mm |
---|---|
Product Type Specs | GC Inlet liner, Tapered FocusLiner |
Diameter (Metric) Inner | 2.3 mm |
For Use With (Equipment) | Finnigan 9001 and GCQ GCs, and Trace 1300, 1310 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12964041
|
Trajan Scientific and Medical™
09211101 |
1 Ea. |
£39.40
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
11926985
|
Trajan Scientific and Medical™
092115 |
25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Thermo Scientific instruments
Specifications
78.5 mm | |
GC Inlet liner, Tapered FocusLiner | |
2.3 mm | |
Finnigan 9001 and GCQ GCs, and Trace 1300, 1310 |