missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Silicone Tubing for H2 Pump Head
For use with HF2 pump head
Brand: Gilson™ F117978
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Silicone
Specifications
Extension Tubing | |
6 mm | |
9 mm | |
For HF2 pump heads | |
1 Each | |
High | |
230°C |
Autoclavable | |
Silicone Elastomer | |
300 cm | |
biological use | |
207mL/min. | |
Translucent Beige |