missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ SHM Stainless Steel Dispensing Tool
Make the most of your homogenizer
£1355.00 - £1415.00
Specifications
Product Type | Dispersing Tool |
---|---|
Material | Stainless Steel |
Model | SHM |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13150703
|
Cole-Parmer™
04720-06 |
20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13140703
|
Cole-Parmer™
04720-05 |
10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Probes available in different sizes and materials
- Stand for benchtop use
- Parts and adapters to expand capabilities
Specifications
Dispersing Tool | |
Stainless Steel | |
SHM | |
1 Ea. |