missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Thermo Scientific Instrument Ferrules
SilTite FingerTite delivers an easy, leak-free installation for capillary columns without the use of any tools
£94.30
Specifications
Material | SilTite Metal |
---|---|
Type | GC Interface Connection |
Quantity | 10 ferrules, 2 nuts |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
10493392
|
Trajan™
073451 |
0.32 mm |
£94.30
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10072452
|
Trajan™
073450 |
0.10 to 0.25 mm |
£94.30
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
12927101
|
Trajan™
073452 |
0.45 to 0.53 mm |
£94.30
1 set |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Next generation ferrule system for gas chromatography
- Eliminates leaks
- No contamination
- No need to retighten after temperature cycling
- Cleaner spectra for better library matches
Specifications
SilTite Metal | |
GC Interface Connection | |
10 ferrules, 2 nuts |