missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilTite™ Ferrule Starter Kits Replacement SilTite Nuts and Base Seals
Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems
POA - £371.00
Specifications
For Use With (Equipment) | SilTite Metal Ferrule |
---|---|
Material | Metal |
For Use With (Application) | Split/Splitless Injector |
Product Code | Brand | Type | Quantity | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Quantity | Description | Price | Quantity & Availability | |||
12694935
|
SGE™
073226 |
Nut | 5/Pk. | Used for Split/Splitless Injectors |
£84.30
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
12614945
|
SGE™
073400 |
Inlet Gold Base Seal | 2/Pk. | Compatible with Agilent Split /Splitless Injector |
£92.40
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
12700750
|
SGE™
073401 |
Inlet Gold Base Seal | 10/Pk. | Compatible with Agilent Split /Splitless Injector |
£371.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
12790740
|
SGE™
073224 |
Nut | 5/Pk. | Used for GC/MS Interface Connections |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
For use with SGE SilTite Ferrule Starter Kits
SilTite Nuts
- Non-Swagelok™ nuts with two notches on outer surface
- Inner taper of the nut corresponds to angle of ferrule, ensuring an even closure of the ferrule around the whole column to eliminate leaks
- Ferrules are easily removed from nut while still attached to capillary column
- Reusable
Specifications
SilTite Metal Ferrule | |
Metal | |
Split/Splitless Injector |