missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond LC Needles for 100 to 500μL Manual and Autosampler Syringes
Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes are MS ready and designed to improve the sensitivity of your MS results.
£79.50 - £95.40
Specifications
Material | Stainless Steel |
---|---|
Needle Gauge | 22 G |
Diameter (English) Outer | 0.02 in. |
Diameter (Metric) Outer | 0.72 mm |
Product Type | Diamond Needle |
Product Code | Brand | Diameter (Metric) Inner | Length (English) Needle | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (English) Needle | Description | Price | Quantity & Availability | |||
13127906
|
Trajan™
0355213 |
0.37 mm | 2 in. | With Ultra Smooth Hydrophilic coating |
£88.90
Each |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13117906
|
Trajan™
0355211 |
0.17 mm | 2 in. | With Ultra Smooth Hydrophilic coating |
£88.90
Each |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13167906
|
Trajan™
0355221 |
0.17 mm | 2 in. | With Ultra Smooth Hydrophobic coating |
£95.40
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13147906
|
Trajan™
0355216 |
0.17 mm | 2.24 in. | With Ultra Smooth Hydrophilic coating |
£88.90
Each |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13177906
|
Trajan™
0355223 |
0.37 mm | 2 in. | With Ultra Smooth Hydrophobic coating |
£95.40
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13197906
|
Trajan™
0355226 |
0.17 mm | 2.24 in. | With Ultra Smooth Hydrophobic coating |
£95.40
Each |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13127916
|
Trajan™
0355233 |
0.37 mm | 2 in. | With Ultra Smooth coating |
£79.50
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13117916
|
Trajan™
0355231 |
0.17 mm | 2 in. | With Ultra Smooth coating |
£79.50
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13147916
|
Trajan™
0355236 |
0.17 mm | 2.24 in. | With Ultra Smooth coating |
£79.50
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Stainless Steel | |
0.02 in. | |
Diamond Needle | |
Manual and Autosampler Syringes (100 to 500μL) |
22 G | |
0.72 mm | |
LC |