missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond GC Needles for 10 to 50μL Manual Syringes
Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond GC Needles for 10 to 50μL Manual Syringes are MS ready and designed to improve the sensitivity of your MS results.
£79.50 - £88.90
Specifications
Length (English) Needle | 2 in. |
---|---|
Product Type | GC Needle |
Needle Point Style | Bevel |
For Use With (Equipment) | Manual Syringe (10 to 50μL) |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Needle Gauge | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Needle Gauge | Description | Price | Quantity & Availability | ||
13167916
|
Trajan™
0355311 |
0.2 mm | 0.5 mm | 25 G | With Ultra Smooth Hydrophilic coating |
£88.90
Each |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13157916
|
Trajan™
0355310 |
0.11 mm | 0.45 mm | 26 G | With Ultra Smooth Hydrophilic coating |
£88.90
Each |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13197916
|
Trajan™
0355321 |
0.2 mm | 0.5 mm | 25 G | With Ultra Smooth Hydrophobic coating |
£88.90
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13187916
|
Trajan™
0355320 |
0.11 mm | 0.45 mm | 26 G | With Ultra Smooth Hydrophobic coating |
£88.90
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13127926
|
Trajan™
0355330 |
0.11 mm | 0.45 mm | 26 G | With Ultra Smooth coating |
£79.50
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13137926
|
Trajan™
0355331 |
0.2 mm | 0.5 mm | 25 G | With Ultra Smooth coating |
£79.50
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
2 in. | |
GC Needle | |
Bevel | |
Manual Syringe (10 to 50μL) |