missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 18mm PP Screw Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.43000kg
Description
- 16mm Septa
Specifications
Septa | |
16 mm | |
1000 |
Red-Orange, Transparent | |
Natural Rubber, TEF | |
1.3 mm |