missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 13mm Crimp Cap

Laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.36000kg

 View more versions of this product

Product Code. 11834960

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • 13mm
  • Carrier materials have different physical and chemical properties, temperature resistance, resealability, cleanliness, hardness, thickness
Specifications

Specifications

Septa
13 mm
1000
Gray, Red
Butyl, PTFE
1.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers