missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One SensoPlate™ LoBase Glass-Bottom 1536-well Plate
Compatible with cell culture media
Brand: Greiner Bio-One 783892
This item is not returnable.
View return policy
Description
Alphanumeric well coding
Specifications
Standard | |
32 x 48 | |
Clear | |
1536 | |
Sterile | |
16 | |
16/Cs. | |
128 x 85 x 10 mm |
With Lid | |
Not Autoclavable | |
Borosilicate Glass, Polystyrene | |
3 to 10 μL | |
Rounded Square | |
1 | |
4°C to 37°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One SensoPlate™ LoBase Glass-Bottom 1536-well Plate > Black w/Clear Bottom
Spot an opportunity for improvement?Share a Content Correction