missing translation for 'onlineSavingsMsg'
Learn More

Semperit™ Semperguard™ Xtension Long Nitrile Gloves

Catalog Number p-7139097
10.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.


Click to view available options
Size:
Small
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Extra-long (300mm) for additional drip protection. Semperit™ Semperguard™ Xtension Long Nitrile Gloves are blue powder-free gloves with rolled cuffs, textured fingers, high comfort and good chemical resistance. Dispenser box = 100 ambidextrous gloves.

  • Extra long: 300mm
  • Extended protection for wrist and forearm
  • Excellent chemical resistance and high wearing comfort
  • Skin friendly: free from phthalates/ softeners and allergenic latex proteins
  • Signal colour blue - suitable for areas subject to HACCP standards
  • Tested and certified according to 1935/2004 - suitable for food contact
Certifications/Compliance Conforms to standards EN 420, EN 374, EN455
Classification CE Category III Protective Glove for Complex Risks, CE Class I Examination Glove 
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Grade Certified according to VO 1935/2004 - suitable for contact with food
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (Metric) 0.20 mm
For Use With (Application) Suitable for areas subject to HAACP standards
Glove Cuff Style Beaded/Rolled
Model Xtension Nitrile
Packaging Type Dispenser box
Quantity 100/bx
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'