missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Semi-Micro Cuvettes, AS4C-QS/QG (pair)
Reduced volume, semi-micro cells for absorbance, transmission, and other measurements in the UV/VIS wavelength range (200 to 2500 nm).
Brand: Hellma KS4C-10K0-1M40-L
Additional Details : Weight : 0.20000kg
Description
- Semi-micro cells
- Reduced volume cuvettes
- UV/VIS range
- Suprasil quartz/quartz glass construction
- Fits all standard holders
- Can be used with any beam height
- Supplied with a square PTFE lids
Specifications
Semi-micro | |
Quartz Glass | |
4 mm | |
2/Pk, Matched pair | |
200 - 2500 nm | |
12.5 mm |
1.4 mL | |
PTFE | |
Square PTFE Lids | |
10 mm | |
45 mm |