Learn More
Thermo Scientific™ Screw Vial Convenience Kit, 2mL amber glass vial
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Storage vials range from 2mL to 40mL.
£51.25
Specifications
Description | Screw Vial Convenience Kit, Solid-top Cap |
---|---|
Color | Amber |
Material | Glass |
Volume (Metric) | 2 mL |
No. per Pack | 100 |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12478606
|
Thermo Scientific™
B7800-1A |
Screw Vial Convenience Kit, Solid-top Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
- PTFE-lined solid-top storage caps
- PTFE on film/foam backing offers broad chemical resistance
- Not autoclavable
Unassembled convenience kits saves time during sample preparation.
- Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
- Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Specifications
Screw Vial Convenience Kit, Solid-top Cap | |
Glass | |
100 |
Amber | |
2 mL | |
Screw Cap, Solid Top |