Learn More
Sartorius Minisart™ SRP25 Syringe Filters
Minisart™ SRP with chemically inert hydrophobic PTFE is suitable for venting as well as harsh solvents with a pH of 1 - 14. Type 1757A with a pore size of 0.2 μm can be used for sterile venting. It has hose barb outlet. Version Q is a non-sterile bulk pack. Units can be sterilized by autoclaving or EO.
Brand: Sartorius 1757A----------Q
1000.16 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 0.60000kg
Description
- Low adsorption of analytes
- Maximum chemical compatibility
- Minimum extractables or leachables
- Bidirectional use possible
- 100% optical integrity test
Specifications
Autoclavable | |
0.2 μm | |
4.8 cm2 | |
100 to 200 μL before bubble point | |
Female Luer Lock | |
Bulk pouch packed |
PTFE | |
Non-sterile | |
Sterile Filtration; Venting/Moisture Barrier | |
Polypropylene (PP) | |
Hose Barb 4 to 6 mm, Stepped | |
25 mm |