Learn More
Sartorius Minisart™ High Flow Syringe Filters
Minisart™ High Flow with polyethersulfone (PES) is optimal for highest flow rates and a pH of 3 - 12. Type 16541 with a pore size of 0.22 μm can be used for sterile filtration and has a male luer slip outlet. Version Q is a non-sterile bulk pack. Units can be sterilized by gamma irradiation or EO.
Brand: Sartorius 16541----------Q
861.31 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Sterile and non-sterile versions
- MBS housing suitable for glueing
- PVC-free
- 100% optical integrity test
- Color-coded MBS housing for easy pore identification
- Effective filtration diameter (EFD) of 6.2 cm2
- Superior flow rate
Specifications
Not Autoclavable | |
PES | |
Non-sterile | |
100 to 150 μL before bubble point | |
Female Luer Lock | |
28 mm |
Dark Blue | |
0.22 μm | |
6.2 cm2 | |
Acrylic-based multipolymer compound (MBS) | |
Male Luer Slip |