missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius MGC Grade Glass Microfiber Filters without Binder
Binder free MGC Grade Glass Microfiber Filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
£31.20 - £216.00
Specifications
Air Resistance | 51 mbar |
---|---|
Color | White |
Format | Disc |
Material | Borosilicate Glass Microfiber |
Particle Retention | 1.2 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11710436
|
Sartorius
FT-3-1103-185 |
18.5 cm |
£131.00
Pack of 50 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10718012
|
Sartorius
FT-3-1103-150 |
15 cm |
£216.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10430472
|
Sartorius
FT-3-1103-110 |
11 cm |
£126.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10602772
|
Sartorius
FT-3-1103-125 |
12.5 cm |
£153.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10235421
|
Sartorius
FT-3-1103-100 |
10 cm |
£107.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10480082
|
Sartorius
FT-3-1103-090 |
9 cm |
£90.90
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10154041
|
Sartorius
FT-3-1103-055 |
5.5 cm |
£54.70
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10564571
|
Sartorius
FT-3-1103-070 |
7 cm |
£100.57
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10103982
|
Sartorius
FT-3-1103-050 |
5 cm |
£53.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10144041
|
Sartorius
FT-3-1103-047 |
4.7 cm |
£46.60
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10612602
|
Sartorius
FT-3-1103-025 |
2.5 cm |
£31.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15982860
|
Sartorius
FT-3-1103-021 |
2.1 cm |
£31.20
Pack of 100 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Description
- Applications include: Analysis of suspended solids in wastewater according to EN 872
Specifications
51 mbar | |
Disc | |
1.2 μm | |
66 sec. | |
932°F to 1022°F | |
0.009 in. |
White | |
Borosilicate Glass Microfiber | |
Non-sterile | |
MGC | |
500°C to 550°C | |
0.25 mm |