missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ Toploading Balances
When you need to get a heavy workload of repetitive applications done fast. Innocal Calibration Services avaliable on some models.
Brand: Sartorius ENTRIS4202I-1S
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
- New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
- RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
- Total ease of operation
- All keys have positive click action
- Clearly defined control panel
- Monolithic weighing cell provides high thermal stability and extremely fast response times
- Fast response time and display stability
- Language-driven user interface
- Unit toggle of up to 5 units
Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Innocal Calibration Services
Available in items containing "i-1SUS" in Manufacturer's No.: 14-559-023, -024,- 025, -026, -027, -028, -029, -030.
Specifications
RS-232C, 25-pin | |
10 mg | |
30 mg | |
10 mg | |
Toploading Balance | |
180 mm | |
7.7 lb. |
4.2 kg | |
Internal Calibration | |
ENTRIS4202i-1S | |
1.5 sec. | |
303 x 230 x 91 mm (12.9 x 9.0 x 3.6 in.) | |
180 mm | |
3.5 kg |