missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Sampler Rack
These Sampler Racks are ideal for hanging up samplers when they are not in use.
£50.06 - £82.98
Specifications
Product Type | Storage Rack |
---|---|
Material | Stainless Steel, Plastic |
For Use With (Application) | Sampler storage |
Description
- Stainless steel and plastic construction
- Standard rack can hold up to 5 samplers
- Samplers are attached by a simple push clip design
- Comes complete with hole fixings
- Suitable for samplers from 10 to 35mm in diameter and up to 4kg in weight
Specifications
Storage Rack | |
Stainless Steel, Plastic | |
Sampler storage |